空カラム、 ステンレス製
Analytical, Stainless steel, 7,50 mm, 75 mm
Catalog # EMPCOL-75SP
Supplier: HICHROM
Jump to:
Product Details & Documents
Specifications
- カラム形式:Analytical
- 内径:7,50 mm
- 長さ:75 mm
- Seq:11
- Column hardware:Stainless steel
- Cat. No.:EMPCOL-75SP
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Environmentally Preferable:Low Manufacturing Impact



