Order Entry
Japan
Orders LinkContactUsLinkComponent
Avantor® ACE® C18, HPLC Columns, 5 µm

Avantor® ACE® C18, HPLC Columns, 5 µm

¹/₁₆" connections, Analytical, C18, Stainless steel, 100 Å, 5 µm, 4,00 mm, 125 mm
Catalog # ACE-121-1204
Supplier:   Avantor
Avantor® ACE® C18, HPLC Columns, 5 µm
Catalog # ACE-121-1204
Supplier:  Avantor
Avantor® ACE® C18, HPLC Columns, 5 µm
Avantor® ACE® C18, HPLC Columns, 5 µm

¹/₁₆" connections, Analytical, C18, Stainless steel, 100 Å, 5 µm, 4,00 mm, 125 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Avantor® ACE® C18 columns provide great reproducibility and column lifetime. These columns are available in a wide range of particle sizes and dimensions from capillary to preparative.

  • Ultra high purity, base deactivated silica with exceptional reproducibility
  • Ideal for a wide range of analytes differing in hydrophobicity
  • Wide range of particle sizes (3, 5 and 10 µm) and complementary phases
  • Method validation kits contain three different batches of the same phase - available on request

These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.

Specifications
  • カラム形式:
    Analytical
  • 内径:
    4,00 mm
  • 粒子サイズ:
    5 µm
  • 細孔サイズ:
    100 Å
  • 説明:
    ¹/₁₆" connections
  • 長さ:
    125 mm
  • Seq:
    43
  • Column hardware:
    Stainless steel
  • Phase:
    C18
  • Carbon load:
    15,5%
  • Cat. No.:
    ACE-121-1204
  • Max. pressure:
    275 bar
  • Endcapped:
    Yes
  • USP code:
    L1
  • pH range:
    2 - 8
  • Surface area:
    300 m²/g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.