VWR®, ピペットスタンド
Pipette stand, 6 pipettes, Transparent
631-0725
Pipette stands made of transparent acrylic.
- Three, four or six-place racks, accommodate most micropipettes
- Width of upper notches: 25 mm
- Width of lower notches: 20 mm
- For:6 pipettes
- Colour:Transparent
- 説明:Pipette stand
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



