VWR®, ピペットバルブ
Dropper bulbs, 52 mm, 2 ml, Natural
612-2693
Natural latex.
- For Pasteur pipettes, small pipettes and medical drop counters
Capacity: 1 to 2 ml
Length: 43/52 mm
- 容量:2 ml
- Colour:Natural
- 説明:Dropper bulbs, 52 mm
- Seq:03
Natural latex.
Capacity: 1 to 2 ml
Length: 43/52 mm