VWR®, ピペットバルブ
Dropper bulbs, 43 mm, 1 ml, Natural
Catalog # 612-2691
Supplier: VWR Collection
Jump to:
Product Details & Documents
Natural latex.
- For Pasteur pipettes, small pipettes and medical drop counters
Capacity: 1 to 2 ml
Length: 43/52 mm
Documents
Specifications
- 容量:1 ml
- Colour:Natural
- 説明:Dropper bulbs, 43 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



