Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, ラック、凍結ボックス用

VWR®, ラック、凍結ボックス用

12 (3×4), 75 mm, 556×140×245 mm
Catalog # 211-0230
Supplier:   VWR Collection
VWR®, ラック、凍結ボックス用
Catalog # 211-0230
Supplier:  VWR Collection
VWR®, ラック、凍結ボックス用
VWR®, ラック、凍結ボックス用

12 (3×4), 75 mm, 556×140×245 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Stainless steel, with handles.

Horizontal racks fit cryoboxes up to 133×133 mm.

Specifications
  • Compartments:
    12 (3×4)
  • W×D×H ext.:
    556×140×245 mm
  • Seq:
    01
  • Cryobox height:
    75 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.