VWR®, マイクロチューブラック、フローティング
98 mm, White, 20, 1,5/2,0 ml, Round
Catalog # 211-0226
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP.
- Removable feet enable microtubes to be removed quickly and easily
- Also suitable for cryotubes with up to 2 ml capacity
- Stable, good chemical resistance
For maintaining microtubes with capacities from 0,5 to 2 ml at constant temperature in water baths. Racks float even when full. The tubes are held firmly in place in the frame and do not float. Handles are provided for easier insertion and removal from the water bath and for carrying. Not autoclavable.
Documents
Specifications
- For tubes:1,5/2,0 ml
- Form:Round
- 穴の直径:98 mm
- 穴の数:20
- Colour:White
- Seq:02



