VWR®, マイクロチューブラック、フローティング
White, 16 (4×4), 1,5/2,0 ml, 102×102×60 mm, Square
211-0223
PP.
- Removable feet enable microtubes to be removed quickly and easily
- Also suitable for cryotubes with up to 2 ml capacity
- Stable, good chemical resistance
For maintaining microtubes with capacities from 0,5 to 2 ml at constant temperature in water baths. Racks float even when full. The tubes are held firmly in place in the frame and do not float. Handles are provided for easier insertion and removal from the water bath and for carrying. Not autoclavable.
- For tubes:1,5/2,0 ml
- Form:Square
- 穴の数:16 (4×4)
- Colour:White
- Seq:03
- W×D×H:102×102×60 mm



