VWR®, ラック、エッペンチューブ用
Assorted colours, 96 (8×12), 246×121×51 mm
Catalog # 211-0218
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP.
- For freezer use
- Side handles for secure handling
- Numbered for easy sample identification
For 96 (8×12) microtubes with 0,5 ml capacity or 96 microtubes with 1,5/2 ml capacity. Conical, tapered openings to hold tubes securely. Complete with snap-on lid, which can also be used as a protective base.
Ordering information: The assorted colour kit includes one rack each coloured blue, green, pink, yellow and orange.
Documents
Centrifugation Solutions from Avantor VWR® Lab bric-a-brac
Product Literature
CoC VWR Racks for Microcentrifuge Tubes with Snap-on Lid.pdf
Conformity declaration
VWRI211-0213_TDS_EN
Datasheet
Specifications
- 穴の数:96 (8×12)
- Colour:Assorted colours
- Seq:07
- W×D×H:246×121×51 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



