Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, ラック、エッペンチューブ用

VWR®, ラック、エッペンチューブ用

Pink, 96 (8×12), 246×121×51 mm
Catalog # 211-0217
Supplier:   VWR Collection
VWR®, ラック、エッペンチューブ用
Catalog # 211-0217
Supplier:  VWR Collection
VWR®, ラック、エッペンチューブ用
VWR®, ラック、エッペンチューブ用

Pink, 96 (8×12), 246×121×51 mm

Price
Inquire For Price
Log in for availability
1 * 5 items
Product Details & Documents

PP.

  • For freezer use
  • Side handles for secure handling
  • Numbered for easy sample identification

For 96 (8×12) microtubes with 0,5 ml capacity or 96 microtubes with 1,5/2 ml capacity. Conical, tapered openings to hold tubes securely. Complete with snap-on lid, which can also be used as a protective base.

Ordering information: The assorted colour kit includes one rack each coloured blue, green, pink, yellow and orange.

Specifications
  • 穴の数:
    96 (8×12)
  • Colour:
    Pink
  • Seq:
    06
  • W×D×H:
    246×121×51 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.