VWR®, ラック、エッペンチューブ用
Green, 96 (8×12), 246×121×51 mm
211-0216
PP.
- For freezer use
- Side handles for secure handling
- Numbered for easy sample identification
For 96 (8×12) microtubes with 0,5 ml capacity or 96 microtubes with 1,5/2 ml capacity. Conical, tapered openings to hold tubes securely. Complete with snap-on lid, which can also be used as a protective base.
: The assorted colour kit includes one rack each coloured blue, green, pink, yellow and orange.
- 穴の数:96 (8×12)
- Colour:Green
- Seq:04
- W×D×H:246×121×51 mm



