Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, ラック、エッペンチューブ用

Yellow, 96 (8×12), 246×121×51 mm
  211-0214
VWR®, ラック、エッペンチューブ用
  211-0214
VWR®, ラック、エッペンチューブ用
VWR®, ラック、エッペンチューブ用

Yellow, 96 (8×12), 246×121×51 mm

 
 
   
1 * 5 items
 

PP.

  • For freezer use
  • Side handles for secure handling
  • Numbered for easy sample identification

For 96 (8×12) microtubes with 0,5 ml capacity or 96 microtubes with 1,5/2 ml capacity. Conical, tapered openings to hold tubes securely. Complete with snap-on lid, which can also be used as a protective base.

 : The assorted colour kit includes one rack each coloured blue, green, pink, yellow and orange.

 
  • 穴の数:
    96 (8×12)
  • Colour:
    Yellow
  • Seq:
    02
  • W×D×H:
    246×121×51 mm