VWR®, ラック、エッペンチューブ用
Natural, 96 (8×12), 246×121×51 mm
Catalog # 211-0213
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP.
- For freezer use
- Side handles for secure handling
- Numbered for easy sample identification
For 96 (8×12) microtubes with 0,5 ml capacity or 96 microtubes with 1,5/2 ml capacity. Conical, tapered openings to hold tubes securely. Complete with snap-on lid, which can also be used as a protective base.
: The assorted colour kit includes one rack each coloured blue, green, pink, yellow and orange.
Specifications
- 穴の数:96 (8×12)
- Colour:Natural
- Seq:01
- W×D×H:246×121×51 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



