Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, ラック、エッペンチューブ用

VWR®, ラック、エッペンチューブ用

Assorted colours, 80 (5×16), 225×67×29 mm
Catalog # 211-0210
Supplier:   VWR Collection
VWR®, ラック、エッペンチューブ用
Catalog # 211-0210
Supplier:  VWR Collection
VWR®, ラック、エッペンチューブ用
VWR®, ラック、エッペンチューブ用

Assorted colours, 80 (5×16), 225×67×29 mm

Price
Inquire For Price
Log in for availability
1 * 5 items
Product Details & Documents

PP.

  • For freezer use
  • Side handles for secure handling
  • Numbered for easy sample identification

Space for up to 80×1,5 or 2,0 ml microcentrifuge tubes. 5×16 array with conical-shaped holes to hold microtubes securely.

Ordering information: The assorted colour set includes one rack each in blue, green, pink, yellow and orange.

Specifications
  • 穴の数:
    80 (5×16)
  • Colour:
    Assorted colours
  • Seq:
    07
  • W×D×H:
    225×67×29 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.