Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, ラック、エッペンチューブ用

Green, 80 (5×16), 225×67×29 mm
Catalog # 211-0208
Supplier:   VWR Collection
VWR®, ラック、エッペンチューブ用
Catalog # 211-0208
Supplier:  VWR Collection
VWR®, ラック、エッペンチューブ用
VWR®, ラック、エッペンチューブ用

Green, 80 (5×16), 225×67×29 mm

Price
Inquire For Price
Log in for availability
1 * 5 items
Product Details & Documents

PP.

  • For freezer use
  • Side handles for secure handling
  • Numbered for easy sample identification

Space for up to 80×1,5 or 2,0 ml microcentrifuge tubes. 5×16 array with conical-shaped holes to hold microtubes securely.

 : The assorted colour set includes one rack each in blue, green, pink, yellow and orange.

Specifications
  • 穴の数:
    80 (5×16)
  • Colour:
    Green
  • Seq:
    05
  • W×D×H:
    225×67×29 mm