Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, ラック、エッペンチューブ用

Blue, 80 (5×16), 225×67×29 mm
  211-0207
VWR®, ラック、エッペンチューブ用
  211-0207
VWR®, ラック、エッペンチューブ用
VWR®, ラック、エッペンチューブ用

Blue, 80 (5×16), 225×67×29 mm

 
 
   
1 * 5 items
 

PP.

  • For freezer use
  • Side handles for secure handling
  • Numbered for easy sample identification

Space for up to 80×1,5 or 2,0 ml microcentrifuge tubes. 5×16 array with conical-shaped holes to hold microtubes securely.

 : The assorted colour set includes one rack each in blue, green, pink, yellow and orange.

 
  • 穴の数:
    80 (5×16)
  • Colour:
    Blue
  • Seq:
    04
  • W×D×H:
    225×67×29 mm