VWR®, ラック、エッペンチューブ用
Natural, 80 (5×16), 225×67×29 mm
211-0204
PP.
- For freezer use
- Side handles for secure handling
- Numbered for easy sample identification
Space for up to 80×1,5 or 2,0 ml microcentrifuge tubes. 5×16 array with conical-shaped holes to hold microtubes securely.
: The assorted colour set includes one rack each in blue, green, pink, yellow and orange.
- 穴の数:80 (5×16)
- Colour:Natural
- Seq:01
- W×D×H:225×67×29 mm
- Cat. No.:211-0204



