VWR®, ラベル、ドットロール
Cryo dots, for 2,0 ml tubes, polyestser, Polyester, White, 13 mm, On roll
Catalog # 817-5022
Supplier: VWR Collection
Jump to:
Product Details & Documents
These label dot rolls are made from chemically-inert polyester with a unique adhesive formulated to adhere to laboratory glass and plasticware.
- Withstand temperatures from –196 to +121 °C
- No need to laminate
- Use on tubes, racks and boxes
VWR® labels are ideal for all cryostorage and can also be used in most incubators.
Documents
Specifications
- Colour:White
- 説明:Cryo dots, for 2,0 ml tubes, polyestser
- 寸法:13 mm
- Material:Polyester
- Seq:05
- Packed:On roll



