VWR®, 実験用ジャッキ
240×240 mm, 30 kg, 7 kg, 60 - 265 mm
Catalog # 245-1226
Supplier: VWR Collection
Jump to:
Product Details & Documents
High quality, stable and inexpensive range of lifting platforms for a variety of uses. With plates made from matt, brushed, non rusting stainless steel, and smooth running aluminium frame with scissor action. Rubber feet ensure stable support.
- Ergonomically-designed height adjustment knob for easy operation
- Available with several different platform sizes
- M10 hole for retort rod (except 245-1220)
Documents
Specifications
- Max. static load capacity:30 kg
- プレートサイズ:240×240 mm
- Working height:60 - 265 mm
- Max. dynamic load capacity:7 kg
Accessories
Product Information
- Catalog #説明ForWithAvailabilityPrice
- 241-0227Retort rod, aluminium, 400 mm, Ø 12 mm, M10245-1221, 245-1222, 245-1223, 245-1226, 245-1227, 245-1228M 10 threadLog in for availability1 * 1 items
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



