VWR®, ミニニュートレーション、3Dミキサー
Mini nutating mixer, UK-plug
Catalog # 444-0149
Supplier: VWR Collection
Jump to:
Product Details & Documents
The mini nutating mixer that combines the action of an orbital shaker and a rocker to produce a three-dimensional motion which provides gentle yet thorough mixing without foaming. Ideal for mixing samples in blood and centrifuge tubes. Speed and angle of tilt are fixed, providing the optimum conditions for mixing and re-suspending samples in blood and centrifuge tubes.
- Gentle movement keeps fragile tissue intact
- Can be used at 4 to 65 °C (85% relative humidity, non condensing), in an incubator or cold room
IP protection class according to DIN EN 60529: IP 54
: IP protection class according to DIN EN 60529: IP 54
: Supplied with dimpled rubber mat.
Documents
Specifications
- 説明:Mini nutating mixer, UK-plug
- Seq:02
- Shaking motion:3-dimensional gyratory
- Cat. No.:444-0149
- Speed:20 min⁻¹
- Input power:3,6 W
- Angle:20° (fixed)
- Model:Mini nutating mixer
- W×D×H:248×172×152 mm
- Max. load:0,8 kg
- Platform W×D:248×172 mm
- Weight:1 kg



