Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, ロッキングプラットフォーム・シェーカー

VWR®, ロッキングプラットフォーム・シェーカー

Rocking platform shaker, double tier, EU-plug
Catalog # 444-0145
Supplier:   VWR Collection
VWR®, ロッキングプラットフォーム・シェーカー
Catalog # 444-0145
Supplier:  VWR Collection
VWR®, ロッキングプラットフォーム・シェーカー
VWR®, ロッキングプラットフォーム・シェーカー

Rocking platform shaker, double tier, EU-plug

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Rocking platform shakers have variable speed and adjustable tilt to provide optimum control of mixing conditions, a gentle wave motion is ideal for blotting membranes and gels. Shakers maintain constant speed regardless of load or voltage fluctuations. Durable shakers with choice of models with single- or double-tiered stainless steel platforms.

  • Continuous or timer operation from 1 to 120 min, with automatic switch off
  • Model with double platform increases sample capacity when bench space is limited
  • Can be used at 4 to 65 °C (80% relative humidity, non condensing), in an incubator or cold room

IP protection class according to DIN EN 60529: IP 54

Certifications: IP protection class according to DIN EN 60529: IP 54

Delivery information: Supplied with non slip rubber mat.

Specifications
  • 説明:
    Rocking platform shaker, double tier, EU-plug
  • Shaking motion:
    Rocking
  • Cat. No.:
    444-0145
  • Speed:
    6 - 120 min⁻¹
  • Input power:
    24 W
  • Angle:
    ±20°
  • Model:
    Double tier
  • W×D×H:
    355×352×250 mm
  • Max. load:
    5 kg
  • Platform W×D:
    356×280 mm
  • Weight:
    8 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.