Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, ロッキングプラットフォーム・シェーカー

Rocking platform shaker, single tier, EU-plug
  444-0142
VWR®, ロッキングプラットフォーム・シェーカー
  444-0142
VWR®, ロッキングプラットフォーム・シェーカー
VWR®, ロッキングプラットフォーム・シェーカー

Rocking platform shaker, single tier, EU-plug

 
 
   
1 * 1 items
 

Rocking platform shakers have variable speed and adjustable tilt to provide optimum control of mixing conditions, a gentle wave motion is ideal for blotting membranes and gels. Shakers maintain constant speed regardless of load or voltage fluctuations. Durable shakers with choice of models with single- or double-tiered stainless steel platforms.

  • Continuous or timer operation from 1 to 120 min, with automatic switch off
  • Model with double platform increases sample capacity when bench space is limited
  • Can be used at 4 to 65 °C (80% relative humidity, non condensing), in an incubator or cold room

IP protection class according to DIN EN 60529: IP 54

 : IP protection class according to DIN EN 60529: IP 54

 : Supplied with non slip rubber mat.

 
  • 説明:
    Rocking platform shaker, single tier, EU-plug
  • Shaking motion:
    Rocking
  • Cat. No.:
    444-0142
  • Speed:
    6 - 120 min⁻¹
  • Input power:
    24 W
  • Angle:
    ±20°
  • Model:
    Single tier
  • W×D×H:
    355×352×160 mm
  • Max. load:
    5 kg
  • Platform W×D:
    356×280 mm
  • Weight:
    6,9 kg