VWR®, ミニ実験ノート
Mini lab book, Blue, Ruled, A5
Catalog # 818-0110
Supplier: VWR Collection
Jump to:
Product Details & Documents
Imitation leather for use in laboratory environments. Acid-free, archive safe paper (90 gsm). Includes laboratory notebook guidelines page, table of contents and user data page. English language only.
- Scientific 5 mm grid or ruled format with date and witness signature blocks
- ‘FLEX' cover with coating, for durability
Format: A5 (14,8×21 cm) or A6 (10,5×14,8 cm), 96 pages
Colour: blue
All books made in accordance with GLP, GMP and GCP guidelines.
Documents
TDS_VWR_MINI_LABORATORY_NOTEBOOKS.pdf
Product specification
Specifications
- Paper size:A5
- Type:Ruled
- Colour:Blue
- 説明:Mini lab book



