VWR®, ミニ機器ログブック
Mini equipment log book, Red, A6, 96
818-0109
'FLEX' covers with coating, for durability in laboratory environments. Acid-free, archive-safe paper (90 gsm).
- Pages specifically designed for logging and recording equipment data
- Tough coated cover
Format: A5 (14,8×21 cm) or A6 (10,5×14,8 cm), 96 numbered pages.
All books made in accordance with GLP, GMP and GCP guidelines.
: All books made in accordance with GLP, GMP and GCP guidelines.
- Paper size:A6
- Colour:Red
- 説明:Mini equipment log book
- No. of pages:96



