VWR®, ミニ実験ノート
Mini lab book, Blue, Grid, A6
Catalog # 818-0101
Supplier: VWR Collection
Jump to:
Product Details & Documents
Imitation leather for use in laboratory environments. Acid-free, archive safe paper (90 gsm). Includes laboratory notebook guidelines page, table of contents and user data page. English language only.
- Scientific 5 mm grid or ruled format with date and witness signature blocks
- ‘FLEX' cover with coating, for durability
Format: A5 (14,8×21 cm) or A6 (10,5×14,8 cm), 96 pages
Colour: blue
All books made in accordance with GLP, GMP and GCP guidelines.
Documents
TDS_VWR_MINI_LABORATORY_NOTEBOOKS.pdf
Product specification
Specifications
- Paper size:A6
- Type:Grid
- Colour:Blue
- 説明:Mini lab book
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



