VWR®, モップ、平型、クリーンルーム
Mop head, non sterile, 230 mm
Catalog # 129-0067
Supplier: VWR Collection
Jump to:
Product Details & Documents
Foam with 100% polyester cover. For applying disinfectants during pharmaceutical production or for aseptic processes. The flat mop head is ideally suited for cleaning large surfaces such as floors, walls and ceilings. Low profile, thick padding and angled head for ease of use.
- Autoclavable, washable and reusable
- Good moisture bonding provides optimum contact with the disinfectant
- Available in sterile and non sterile versions
- Resistant to strong disinfectants
Suitable for Class 10, ISO 4, M2 cleanrooms.
Ordering information: The complete mop consists of the mop head, a matching stainless steel adapter, and the mop handle. Please select the required components and order each separately.
Documents
Specifications
- 説明:Mop head, non sterile
- 寸法:230 mm