Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, デジタルキャリパー

VWR®, デジタルキャリパー

Digital caliper, 0 - 200 mm, 0,01 mm, ±0,03 mm/mm
Catalog # 819-0013
Supplier:   VWR Collection
VWR®, デジタルキャリパー
Catalog # 819-0013
Supplier:  VWR Collection
VWR®, デジタルキャリパー
VWR®, デジタルキャリパー

Digital caliper, 0 - 200 mm, 0,01 mm, ±0,03 mm/mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Made from stainless steel. Battery life is about 10000 hours.

  • Ergonomic body and friction thumb roller make readings fast
  • Easy to read, jumbo digit display
  • Moisture and dust resistant steel

Zero button instantly sets closed jaws or any reference point to zero. Floating zero may also be set mid-measurement to read difference results without calculations.

Weight: 255 g.

Delivery information: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by NIST.

Specifications
  • Range:
    0 - 200 mm
  • 解像度:
    0,01 mm
  • 説明:
    Digital caliper
  • Seq:
    04
  • Accuracy:
    ±0,03 mm/mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.