VWR®, ラボラトリージャッキ用アクセサリー
Additional plate, 245-0006, 245-0007, 245-0008, 320×220 mm
Catalog # 245-0021
Supplier: VWR Collection
Jump to:
Product Details & Documents
Extension panels: Aluminium, grey/black anodised. Increase the size of the work surface.
Stand plates: Aluminium, anodised grey/black. For securing to support stands.
Stand rods: Aluminium, anodised yellow. Can only be used in conjunction with the two extension panels 245-0017, 650 mm long, 12 mm diameter.
Stand fixture: Aluminium, anodised. For fixing laboratory racks to stand rods, etc.
Aluminium, anodised yellow. Can only be used in conjunction with the two extension panels 245-0017, 650 mm long, 12 mm diameter.
Documents
245-0014
Images 360
Specifications
- For:245-0006, 245-0007, 245-0008
- 説明:Additional plate
- Base:320×220 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



