VWR®, ラボラトリージャッキ用アクセサリー
Additional plate, 245-0009, 400×500 mm
245-0020
Extension panels: Aluminium, grey/black anodised. Increase the size of the work surface.
Stand plates: Aluminium, anodised grey/black. For securing to support stands.
Stand rods: Aluminium, anodised yellow. Can only be used in conjunction with the two extension panels 245-0017, 650 mm long, 12 mm diameter.
Stand fixture: Aluminium, anodised. For fixing laboratory racks to stand rods, etc.
Aluminium, anodised yellow. Can only be used in conjunction with the two extension panels 245-0017, 650 mm long, 12 mm diameter.
- For:245-0009
- 説明:Additional plate
- Base:400×500 mm



