VWR®, ラボラトリージャッキ用アクセサリー
Additional plate, 245-0006, 245-0007, 245-0008, 300×300 mm
Catalog # 245-0018
Supplier: VWR Collection
Jump to:
Product Details & Documents
Extension panels: Aluminium, grey/black anodised. Increase the size of the work surface.
Stand plates: Aluminium, anodised grey/black. For securing to support stands.
Stand rods: Aluminium, anodised yellow. Can only be used in conjunction with the two extension panels 245-0017, 650 mm long, 12 mm diameter.
Stand fixture: Aluminium, anodised. For fixing laboratory racks to stand rods, etc.
Aluminium, anodised yellow. Can only be used in conjunction with the two extension panels 245-0017, 650 mm long, 12 mm diameter.
Documents
245-0014
Images 360
Specifications
- For:245-0006, 245-0007, 245-0008
- 説明:Additional plate
- Base:300×300 mm



