VWR®, マグネット式スターラーバー、プレーン
25 mm, 6 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
PTFE covered, strong Alnico V magnetic core. Smooth surface with rounded edges that intensify the stirring effect, even at low speeds.
- Excellent chemical resistance
- Temperature resistant, suitable for high and low temperature applications (−200 to +280 °C)
Documents
Specifications
- 直径:6 mm
- 長さ:25 mm
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



