VWR®, マグネット式スターラーバー、プレーン
13 mm, 8 mm
Catalog # 442-0263
Supplier: VWR Collection
Jump to:
Product Details & Documents
PTFE covered, strong Alnico V magnetic core. Smooth surface with rounded edges that intensify the stirring effect, even at low speeds.
- Excellent chemical resistance
- Temperature resistant, suitable for high and low temperature applications (−200 to +280 °C)
Documents
Specifications
- 直径:8 mm
- 長さ:13 mm
- Seq:02



