Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, Stirrer Blades with Plain Ends

Stirrer blade, plain ends, 125 mm, 25 mm
Catalog # 441-0251
Supplier:   VWR Collection
VWR®, Stirrer Blades with Plain Ends
Catalog # 441-0251
Supplier:  VWR Collection
VWR®, Stirrer Blades with Plain Ends
VWR®, Stirrer Blades with Plain Ends

Stirrer blade, plain ends, 125 mm, 25 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

PTFE. Blades fit PTFE stirring shaft; hole Ø 6,5 mm, 3,2 mm thick. Inert and non scratch. The smooth surface prevents contamination and makes cleaning easier.

  • Excellent chemical resistance
  • Temperature resistant from −200 to 280 °C
Specifications
  • Type:
    Stirrer blade, plain ends
  • 幅:
    125 mm
  • 高さ:
    25 mm