VWR®, マグネット式羽根型スターラー、マイクロ
16 mm, 10 mm, Container with max. Ø 11 - 12 mm
Catalog # 442-0495
Supplier: VWR Collection
Jump to:
Product Details & Documents
PTFE covered, Alnico V magnetic core. Smooth surface. For stirring in test tubes, centrifuge tubes and micro vials. The wings can also be trimmed to size if needed.
- Excellent chemical resistance
- Temperature resistant, suitable for use at high and low temperatures (−200 to +280 °C)
Documents
CoC VWR Magnetic Wing Stirrers, Micro.pdf
Conformity declaration
Specifications
- 直径:10 mm
- For:Container with max. Ø 11 - 12 mm
- 高さ:16 mm



