VWR®, マグネット式羽根型スターラー、マイクロ
11 mm, 8 mm, Container with max. Ø 9 - 10 mm
Catalog # 442-0494
Supplier: VWR Collection
Jump to:
Product Details & Documents
PTFE covered, Alnico V magnetic core. Smooth surface. For stirring in test tubes, centrifuge tubes and micro vials. The wings can also be trimmed to size if needed.
- Excellent chemical resistance
- Temperature resistant, suitable for use at high and low temperatures (−200 to +280 °C)
Documents
CoC VWR Magnetic Wing Stirrers, Micro.pdf
Conformity declaration
Specifications
- 直径:8 mm
- For:Container with max. Ø 9 - 10 mm
- 高さ:11 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



