Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, マグネット式羽根型スターラー、マイクロ

VWR®, マグネット式羽根型スターラー、マイクロ

9 mm, 5,5 mm, Container with max. Ø 6 - 7 mm
Catalog # 442-0493
Supplier:   VWR Collection
VWR®, マグネット式羽根型スターラー、マイクロ
Catalog # 442-0493
Supplier:  VWR Collection
VWR®, マグネット式羽根型スターラー、マイクロ
VWR®, マグネット式羽根型スターラー、マイクロ

9 mm, 5,5 mm, Container with max. Ø 6 - 7 mm

Price
Inquire For Price
Log in for availability
1 * 10 items
Product Details & Documents

PTFE covered, Alnico V magnetic core. Smooth surface. For stirring in test tubes, centrifuge tubes and micro vials. The wings can also be trimmed to size if needed.

  • Excellent chemical resistance
  • Temperature resistant, suitable for use at high and low temperatures (−200 to +280 °C)

Documents

Specifications
  • 直径:
    5,5 mm
  • For:
    Container with max. Ø 6 - 7 mm
  • 高さ:
    9 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.