VWR®, マグネティックスターリングディスク
45 mm, 27 mm
Catalog # 442-0490
Supplier: VWR Collection
Jump to:
Product Details & Documents
PTFE covered, strong Alnico V magnetic core. The special shape with raised surface in the centre ensures very good agitation even at low speeds. Ideal for use in glass beakers.
- Excellent chemical resistance
- Temperature resistant, suitable for use at high and low temperatures (−200 to +280 °C)
Documents
442-0492
Images 360
Specifications
- 直径:27 mm
- 長さ:45 mm



