VWR®, ジャー、広口、スクリューキャップ付き
2200 ml, 260 mm, 134 mm
PTFE, strong walled.
- Very good chemical resistance
- Temperature resistant from –200 to +280 °C
- Exceptionally smooth inner walls to prevent contamination
Stable, extremely robust construction. Special recessed grips in the cap make it easy to handle. The wide mouth allows easy filling and cleaning.
- 容量:2200 ml
- 高さ:260 mm
- Seq:09
- Ø cap:134 mm



