VWR®, ジャー、広口、スクリューキャップ付き
1000 ml, 160 mm, 110 mm
216-0171
PTFE, strong walled.
- Very good chemical resistance
- Temperature resistant from –200 to +280 °C
- Exceptionally smooth inner walls to prevent contamination
Stable, extremely robust construction. Special recessed grips in the cap make it easy to handle. The wide mouth allows easy filling and cleaning.
- 容量:1000 ml
- 高さ:160 mm
- Seq:08
- Ø cap:110 mm



