VWR®, ジャー、広口、スクリューキャップ付き
480 ml, 125 mm, 90 mm
Catalog # 216-0170
Supplier: VWR Collection
Jump to:
Product Details & Documents
PTFE, strong walled.
- Very good chemical resistance
- Temperature resistant from –200 to +280 °C
- Exceptionally smooth inner walls to prevent contamination
Stable, extremely robust construction. Special recessed grips in the cap make it easy to handle. The wide mouth allows easy filling and cleaning.
Specifications
- 容量:480 ml
- 高さ:125 mm
- Seq:07
- Ø cap:90 mm



