VWR®, ジャー、広口、スクリューキャップ付き
120 ml, 62 mm, 72 mm
Catalog # 216-0167
Supplier: VWR Collection
Jump to:
Product Details & Documents
PTFE, strong walled.
- Very good chemical resistance
- Temperature resistant from –200 to +280 °C
- Exceptionally smooth inner walls to prevent contamination
Stable, extremely robust construction. Special recessed grips in the cap make it easy to handle. The wide mouth allows easy filling and cleaning.
Specifications
- 容量:120 ml
- 高さ:62 mm
- Seq:04
- Ø cap:72 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



