Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, 割れたガラス用の箱

VWR®, 割れたガラス用の箱

Bench standing box, max. weight: 5,5 kg, 203×203×254 mm
Catalog # 119-0037
Supplier:   VWR Collection
VWR®, 割れたガラス用の箱
Catalog # 119-0037
Supplier:  VWR Collection
VWR®, 割れたガラス用の箱
VWR®, 割れたガラス用の箱

Bench standing box, max. weight: 5,5 kg, 203×203×254 mm

Price
Inquire For Price
Log in for availability
1 * 6 items
Product Details & Documents

Corrugated cardboard with PE pouch, 50 µm thick.

  • Folded flat for space-saving storage
  • A flap is built into the lid for easy filling
  • The internal safety lid is closed for removal of the container

Ideal for collecting, transporting and removing broken glass from the laboratory. Consists of a sturdy box made of strong corrugated cardboard, and a PE insertion pouch which prevents any possible escape of fluids adhering to broken glass.

Does not qualify as a DOT container.

納品情報: Delivered unassembled. Assembly takes a few seconds.

Specifications
  • 説明:
    Bench standing box, max. weight: 5,5 kg
  • W×D×H:
    203×203×254 mm
Accessories

Product Information

  • Catalog #
    説明
    For
    Colour
    Availability
    Price
  • VWRU89088-054
    Carton cover with bag holder
    Glass disposal carton
    Blue
    Log in for availability
    1 * 1 items - $63.35