VWR®, 割れたガラス用の箱
Floor standing box, max. weight: 18 kg, 305×305×685 mm
Catalog # 119-0036
Supplier: VWR Collection
Jump to:
Product Details & Documents
Corrugated cardboard with PE pouch, 50 µm thick.
- Folded flat for space-saving storage
- A flap is built into the lid for easy filling
- The internal safety lid is closed for removal of the container
Ideal for collecting, transporting and removing broken glass from the laboratory. Consists of a sturdy box made of strong corrugated cardboard, and a PE insertion pouch which prevents any possible escape of fluids adhering to broken glass.
Does not qualify as a DOT container.
: Delivered unassembled. Assembly takes a few seconds.
Specifications
- 説明:Floor standing box, max. weight: 18 kg
- W×D×H:305×305×685 mm
Accessories
Product Information
- Catalog #説明ForColourAvailabilityPrice
- VWRU89088-054Carton cover with bag holderGlass disposal cartonBlueLog in for availability1 * 1 items - $63.35



