Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, 汎用オーブン温度計

VWR®, 汎用オーブン温度計

+20…+130 °C, ±2,0 °C, 2,0 °C, 135 mm, Total
Catalog # 620-0826
Supplier:   VWR Collection
VWR®, 汎用オーブン温度計
Catalog # 620-0826
Supplier:  VWR Collection
VWR®, 汎用オーブン温度計
VWR®, 汎用オーブン温度計

+20…+130 °C, ±2,0 °C, 2,0 °C, 135 mm, Total

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

These oven thermometers contain red organic liquid against white back glass.

  • Partial immersion thermometers feature a round glass bulge in the body to hold them in place
  • PTFE coating helps prevent liquid and glass contamination if the thermometer breaks
  • Individually serialised
Specifications
  • Immersion depth:
    Total
  • 長さ:
    135 mm
  • Accuracy:
    ±2,0 °C
  • Division:
    2,0 °C
  • Range:
    +20…+130 °C