VWR®, 汎用オーブン温度計
0…+200 °C, ±2,0; ±2,5 (>100 °C), 1,0 °C, 280 mm, 76 mm
Catalog # 620-0823
Supplier: VWR Collection
Jump to:
Product Details & Documents
These oven thermometers contain red organic liquid against white back glass.
- Partial immersion thermometers feature a round glass bulge in the body to hold them in place
- PTFE coating helps prevent liquid and glass contamination if the thermometer breaks
- Individually serialised
Specifications
- Immersion depth:76 mm
- 長さ:280 mm
- Seq:01
- Accuracy:±2,0; ±2,5 (>100 °C)
- Division:1,0 °C
- Range:0…+200 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



