VWR®, ラベル、ドットロール
Label dots for 1,5 ml tubes, Polyester, White, 10 mm, On roll
Catalog # 817-5009
Supplier: VWR Collection
Jump to:
Product Details & Documents
These label dot rolls are made from chemically-inert polyester with a unique adhesive formulated to adhere to laboratory glass and plasticware.
- Withstand temperatures from –196 to +121 °C
- No need to laminate
- Use on tubes, racks and boxes
VWR® labels are ideal for all cryostorage and can also be used in most incubators.
Documents
Specifications
- Colour:White
- 説明:Label dots for 1,5 ml tubes
- 寸法:10 mm
- Material:Polyester
- Seq:02
- Packed:On roll
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



