VWR®, ラベル、ドットロール
Label dots for 1,5 ml tubes, Polyester, White, 10 mm, On roll
Catalog # 817-5002
Supplier: VWR Collection
Jump to:
Product Details & Documents
These label dot rolls are made from chemically-inert polyester with a unique adhesive formulated to adhere to laboratory glass and plasticware.
- Withstand temperatures from –196 to +121 °C
- No need to laminate
- Use on tubes, racks and boxes
VWR® labels are ideal for all cryostorage and can also be used in most incubators.
Documents
Specifications
- Colour:White
- 説明:Label dots for 1,5 ml tubes
- 寸法:10 mm
- Material:Polyester
- Seq:01
- Packed:On roll



