VWR®, ビーカーカップ、使い捨て、製
10 ml, 30 mm
Catalog # 611-1364
Supplier: VWR Collection
Jump to:
Product Details & Documents
PS.
- Suitable for use in various sample dispensers
- Beakers with capacity of 5 and 20 ml are recommended for use in flame photometric analyses
Economical, multipurpose beaker for a very wide range of uses.
Specifications
- 容量:10 ml
- 高さ:30 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



