VWR®, ポアボート計量皿
Medium, 83×132×26 mm, White
Supplier: VWR Collection
Jump to:
Product Details & Documents
PS.
- Flat bottom avoids tipping
- Temperature resistant to 70 °C
- Maximise recovery of often very expensive chemicals
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bases
Samples are easily dispensed with the pour spout design without flexing the dish. These flat bottomed dishes are made from 0,3 mm thick polystyrene for better strength, stability and handling.
The anti-static versions help reduce the risk of static build up on samples, and helps maximise sample transfer when weighing out products.
Packaging: These weighing boats are produced and packed in plastic bags in a cleanroom.
Specifications
- Colour:White
- 説明:Medium
- Seq:02
- W×D×H:83×132×26 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



