Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, 使い捨て計量ボート

250 ml, 140×140×22 mm, White
  611-9180
VWR®, 使い捨て計量ボート
  611-9180
VWR®, 使い捨て計量ボート
VWR®, 使い捨て計量ボート

250 ml, 140×140×22 mm, White

 
 
   
1 * 500 items
 

PS, square.

  • Shallow form with wide, flat bottom avoids tipping
  • Rounded corners simplify transfer
  • Temperature resistant up to 70 °C

These flexible weighing boats, with smooth surfaces, enable accurate pour-out with minimal sample loss. They are biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bleaches. Ideal for use with microwaves, balances or moisture analysers.

 : These weighing boats are produced and packed in plastic bags in a cleanroom.

 
  • 容量:
    250 ml
  • Colour:
    White
  • Seq:
    22
  • W×D×H:
    140×140×22 mm